missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ R-3603 Lab Tubing

Product Code. 10588501
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10588501 8 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10588501 Supplier Saint-Gobain Supplier No. ACF00022C

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ R-3603 Lab Tubing handles virtually all inorganic chemicals found in the lab.

  • Bio-based formulation delivers excellent performance
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Typical Applications
  • General laboratory
  • Food & beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain line
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA compliant; meets USP Class VI and NSF 51 requirements
Diameter (Metric) Inner 8 mm
Material Plastic
Diameter (Metric) Outer 11.1 mm
Overall Length (Metric) 15 m
Thickness (Metric) 1.6 mm
Elongation 425%
For Use With (Application) General laboratory, food and beverage, biopharmaceutical, analytical instruments
Min. Operating Temperature (Metric) 74°C
Packaging Quantity 1 Each
Sterility Sterile
Color Transparent
Hardness Shore A, 15 sec 56
Flexibility Flexible
Maximum Pressure 17 psi
Vacuum Level 330 mm
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.