missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon Food & Beverage Tubing
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.5 mm
Diameter (Metric) Outer:
9.6 mm
12.7 mm
Unit Size:
15m
Each
Description
Wide chemical resistance to both acids and bases thermoplastic elastomer good gas and water vapour impermeability beige -40°C to 135°C temperature range 6.4mm x 1.6mm Norprene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon |
| Diameter (Metric) Outer | 9.6 mm |
| Overall Length (Metric) | 15 m |
| Min. Operating Temperature (Metric) | -60°C |
| Flexibility | Flexible |
| Maximum Pressure | 0.69 bar |
| Max. Operating Temperature (Metric) | 135°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction