missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ C-210A Tubing

Product Code. 11729158
Click to view available options
Diameter (Metric) Inner:
3.2 mm
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 11729158

Brand: Saint Gobain Life Sciences AEM02006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Made of tough ester-based polyurethane, Tygon C-210A Tubing's clarity, high tear strength and excellent abrasion resistance make it ideal for many applications, including fuel and lubricant lines, pneumatic lines, abrasive product transfer and cable jacketing.

  • Consistently tight dimensional tolerances
  • Excellent abrasion and tear resistance
  • Excellent resistance to oils, greases and fuels
  • Retains flexibility in sub-zero environments
  • High tear resistance
  • Meets FDA criteria
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA and EU 2002/95/EC (ROHS)
Diameter (Metric) Inner 3.2 mm
Material Ester-based Polyurethane
Diameter (Metric) Outer 4.8 mm
Overall Length (Metric) 30 m
Thickness (Metric) 0.8 mm
For Use With (Application) Fuel and lubricant lines, pneumatic lines, abrasive product transfer, cable jacketing and many other applications
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Pack
Color Transparent
Hardness 82 (Shore A)
Flexibility Flexible
Maximum Pressure 3.10 bar at 23°C/1.72 bar at 80°C
Vacuum Level 759 mm Hg at 80°C
Max. Operating Temperature (Metric) 93°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.