missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Cast Iron Support Stand Bases

Product Code. 11548089
Click to view available options
Size:
5.98 in. O.D.
Shape:
Tripod
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11548089

Brand: Troemner™ 30392363

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cast iron support stand base

  • Constructed with a black enamel finish for chemical resistance and durability
  • Base features a built-in support rod holder with locking knob that accepts a 0.51 in. (13mm) dia. support rod
  • Support rods are not included
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Iron
Length (English) Base 14.75 in.
Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 15.2 cm
Product Type Support Stand Base
Shape Tripod
Size 5.98 in. O.D.
Finish Black Enamel
For Use With (Application) Standard and heavy duty support stand
Quantity Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.