missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Product Code. 11763974 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
3.2 mm
4 mm
4.8 mm
6 mm
6.4 mm
8 mm
9.5 mm
9.6 mm
12.8 mm
16 mm
16.0 mm
19.2 mm
Diameter (Metric) Outer:
2.1 mm
4.8 mm
5.6 mm
6.4 mm
8 mm
11.2 mm
11.9 mm
12.8 mm
14.4 mm
15.9 mm
16 mm
17.6 mm
20.8 mm
22.4 mm
25.4 mm
Maximum Pressure:
0.5 bar
1 bar
1.5 bar
1bar
2 bar
30 bar
35 bar
40 bar
Overall Length (Metric):
5 m
25 m
Unit Size:
25m
Each
20 product options available for selection
| Product Code. | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | unitSize |
|---|---|---|---|---|---|
| 11763974 | 6 mm | 11.9 mm | 40 bar | 25 m | Each |
| 11728138 | 6.4 mm | 11.2 mm | 1bar | 5 m | Each |
| 11748088 | 0.5 mm | 2.1 mm | 2 bar | 25 m | Each |
| 11788168 | 12.8 mm | 17.6 mm | 0.5 bar | 25 m | Each |
| 11708178 | 16 mm | 20.8 mm | 0.5 bar | 25 m | Each |
| 11798108 | 3.2 mm | 4.8 mm | 0.5 bar | 25 m | Each |
| 11758118 | 4.8 mm | 6.4 mm | 0.5 bar | 25 m | Each |
| 11738118 | 4 mm | 5.6 mm | 0.5 bar | 25 m | Each |
| 11798128 | 6.4 mm | 8 mm | 0.5 bar | 25 m | Each |
| 11768148 | 8 mm | 11.2 mm | 0.5 bar | 25 m | Each |
| 11788148 | 8 mm | 12.8 mm | 1 bar | 25 m | Each |
| 11708158 | 8 mm | 14.4 mm | 1.5 bar | 25 m | Each |
| 11773974 | 8 mm | 14.4 mm | 35 bar | 25 m | Each |
| 11783974 | 9.5 mm | 15.9 mm | 30 bar | 25 m | Each |
| 11728158 | 9.6 mm | 12.8 mm | 0.5 bar | 25 m | Each |
| 11748158 | 9.6 mm | 14.4 mm | 1 bar | 25 m | 25m |
| 11748168 | 9.6 mm | 16 mm | 1 bar | 25 m | Each |
| 11758138 | 6.4 mm | 12.8 mm | 1 bar | 25 m | Each |
| 11728178 | 16.0 mm | 22.4 mm | 1 bar | 25 m | Each |
| 11708188 | 19.2 mm | 25.4 mm | 0.5 bar | 25 m | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Spécification
Spécification
| Certifications/Compliance | FDA, BFR and WRAS approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6 mm |
| Material | Silicone |
| Diameter (Metric) Outer | 11.9 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 2.95 mm |
| For Use With (Application) | Ideal for pharmaceutical work at high pressure and temperature, biotechnology, aerospace |
| Min. Operating Temperature (Metric) | -50°C |
| Color | Translucent |
| Flexibility | Flexible |
| Maximum Pressure | 40 bar |
| Max. Operating Temperature (Metric) | 180°C |
| Afficher plus Afficher moins |
Nom du produit
Sélectionnez un problème
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?