missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Platinum Cured Silicone Tubing

Product Code. 11798128 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
3.2 mm
4 mm
4.8 mm
6 mm
6.4 mm
8 mm
9.5 mm
9.6 mm
12.8 mm
16 mm
16.0 mm
19.2 mm
Diameter (Metric) Outer:
2.1 mm
4.8 mm
5.6 mm
6.4 mm
8 mm
11.2 mm
11.9 mm
12.8 mm
14.4 mm
15.9 mm
16 mm
17.6 mm
20.8 mm
22.4 mm
25.4 mm
Maximum Pressure:
0.5 bar
1 bar
1.5 bar
1bar
2 bar
30 bar
35 bar
40 bar
Overall Length (Metric):
5 m
25 m
Unit Size:
25m
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Overall Length (Metric) unitSize
11798128 6.4 mm 8 mm 0.5 bar 25 m Each
11728138 6.4 mm 11.2 mm 1bar 5 m Each
11748088 0.5 mm 2.1 mm 2 bar 25 m Each
11788168 12.8 mm 17.6 mm 0.5 bar 25 m Each
11708178 16 mm 20.8 mm 0.5 bar 25 m Each
11798108 3.2 mm 4.8 mm 0.5 bar 25 m Each
11758118 4.8 mm 6.4 mm 0.5 bar 25 m Each
11738118 4 mm 5.6 mm 0.5 bar 25 m Each
11763974 6 mm 11.9 mm 40 bar 25 m Each
11768148 8 mm 11.2 mm 0.5 bar 25 m Each
11788148 8 mm 12.8 mm 1 bar 25 m Each
11708158 8 mm 14.4 mm 1.5 bar 25 m Each
11773974 8 mm 14.4 mm 35 bar 25 m Each
11783974 9.5 mm 15.9 mm 30 bar 25 m Each
11728158 9.6 mm 12.8 mm 0.5 bar 25 m Each
11748158 9.6 mm 14.4 mm 1 bar 25 m 25m
11748168 9.6 mm 16 mm 1 bar 25 m Each
11758138 6.4 mm 12.8 mm 1 bar 25 m Each
11728178 16.0 mm 22.4 mm 1 bar 25 m Each
11708188 19.2 mm 25.4 mm 0.5 bar 25 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 11798128
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a number of advantages over conventional peroxide cured silicones. Fisherbrand™ Translucent Platinum Cured Silicone Tubing is available in a comprehensive range of stock sizes.

  • Autoclavable
  • Non-yellowing
  • High gloss finish
  • Excellent quality
  • Highly hydrophobic
  • No peroxide byproducts
  • High tear strength as standard
  • Extended life in Peristaltic pumps
  • Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work

Specifications

Certifications/Compliance FDA, BFR and WRAS approved
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Platinum-cured Silicone
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 25 m
Thickness (Metric) 0.8 mm
For Use With (Application) Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work
Min. Operating Temperature (Metric) -40°C
Color Translucent
Flexibility Flexible
Maximum Pressure 0.5 bar
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.