missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Fisherbrand™ Translucent Platinum Cured Silicone Tubing
Product Code. 11758118 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
3.2 mm
4 mm
4.8 mm
6 mm
6.4 mm
8 mm
9.5 mm
9.6 mm
12.8 mm
16 mm
16.0 mm
19.2 mm
Diameter (Metric) Outer:
2.1 mm
4.8 mm
5.6 mm
6.4 mm
8 mm
11.2 mm
11.9 mm
12.8 mm
14.4 mm
15.9 mm
16 mm
17.6 mm
20.8 mm
22.4 mm
25.4 mm
Maximum Pressure:
0.5 bar
1 bar
1.5 bar
1bar
2 bar
30 bar
35 bar
40 bar
Overall Length (Metric):
5 m
25 m
Unit Size:
25m
Each
20 product options available for selection
| Product Code. | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Overall Length (Metric) | unitSize |
|---|---|---|---|---|---|
| 11758118 | 4.8 mm | 6.4 mm | 0.5 bar | 25 m | Each |
| 11728138 | 6.4 mm | 11.2 mm | 1bar | 5 m | Each |
| 11748088 | 0.5 mm | 2.1 mm | 2 bar | 25 m | Each |
| 11788168 | 12.8 mm | 17.6 mm | 0.5 bar | 25 m | Each |
| 11708178 | 16 mm | 20.8 mm | 0.5 bar | 25 m | Each |
| 11798108 | 3.2 mm | 4.8 mm | 0.5 bar | 25 m | Each |
| 11738118 | 4 mm | 5.6 mm | 0.5 bar | 25 m | Each |
| 11798128 | 6.4 mm | 8 mm | 0.5 bar | 25 m | Each |
| 11763974 | 6 mm | 11.9 mm | 40 bar | 25 m | Each |
| 11768148 | 8 mm | 11.2 mm | 0.5 bar | 25 m | Each |
| 11788148 | 8 mm | 12.8 mm | 1 bar | 25 m | Each |
| 11708158 | 8 mm | 14.4 mm | 1.5 bar | 25 m | Each |
| 11773974 | 8 mm | 14.4 mm | 35 bar | 25 m | Each |
| 11783974 | 9.5 mm | 15.9 mm | 30 bar | 25 m | Each |
| 11728158 | 9.6 mm | 12.8 mm | 0.5 bar | 25 m | Each |
| 11748158 | 9.6 mm | 14.4 mm | 1 bar | 25 m | 25m |
| 11748168 | 9.6 mm | 16 mm | 1 bar | 25 m | Each |
| 11758138 | 6.4 mm | 12.8 mm | 1 bar | 25 m | Each |
| 11728178 | 16.0 mm | 22.4 mm | 1 bar | 25 m | Each |
| 11708188 | 19.2 mm | 25.4 mm | 0.5 bar | 25 m | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Autoclavable
- Non-yellowing
- High gloss finish
- Excellent quality
- Highly hydrophobic
- No peroxide byproducts
- High tear strength as standard
- Extended life in Peristaltic pumps
- Applications include biological, pharmaceutical, biotechnology, aerospace and high temperature work
Specifications
Specifications
| Certifications/Compliance | FDA, BFR and WRAS approved |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (Metric) | 25 m |
| Thickness (Metric) | 0.8 mm |
| For Use With (Application) | Ideal for biological, pharmaceutical, biotechnology, aerospace, hot work |
| Min. Operating Temperature (Metric) | -40°C |
| Color | Translucent |
| Flexibility | Flexible |
| Maximum Pressure | 0.5 bar |
| Max. Operating Temperature (Metric) | 200°C |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?