missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughBond™ Ultra Aggressive Polyester (B-483) Labels for M611, BMP61 and BMP71

Product Code. 11549083
Change view
Click to view available options
Height (Metric):
9.5 mm
12.7 mm
48.3 mm
50.8 mm
203.2 mm
Width (Metric):
12.7 mm
19.1 mm
25.4 mm
28.7 mm
38.1 mm
76.2 mm
101.6 mm
Vertical Repeat (Metric):
12.7 mm
15.9 mm
54 mm
79.4 mm
104.8 mm
206.4 mm
Unit Size:
1 roll
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Vertical Repeat (Metric) unitSize
11549083 9.5 mm 25.4 mm 12.7 mm 1 roll
11559083 12.7 mm 28.7 mm 15.9 mm 1 roll
11599013 12.7 mm 38.1 mm 15.9 mm 1 roll
11579083 48.3 mm 76.2 mm 79.4 mm 1 roll
11589083 48.3 mm 101.6 mm 104.8 mm 1 roll
11529153 50.8 mm 12.7 mm 54 mm 1 roll
11549153 203.2 mm 19.1 mm 206.4 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11549083 Supplier Brady™ Supplier No. 018714

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These Ultra Aggressive Polyester labels are perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

  • Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40°F to 248°F (-40°C to 120°C)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Material Polyester (B-483A)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems
Labels per Row 1
Quantity 500 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +120°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 12.7 mm
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (Metric) 9.5 mm
Height (Metric) Printable Area 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.