missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Rubber and Silicone Tubing
- Cole-Parmer Thermoplastic Elastomer (TPE) Tubing
Cole-Parmer Thermoplastic Elastomer (TPE) Tubing
Product Code. 30053882 Shop All Cole Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
24 product options available for selection
| Product Code. | Diameter (English) Inner | Diameter (English) Outer | unitSize |
|---|---|---|---|
| 30053882 | 1/4 in. | 3/8 in. | 15m |
| 30053953 | 5/16 in. | 7/16 in. | 15m |
| 30054322 | 1/2 in. | 3/4 in. | 15m |
| 30053061 | 1/16 in. | 1/8 in. | 15m |
| 30054035 | 3/32 in. | 7/32 in. | 15m |
| 30053555 | 3/4 in. | 1 in. | 15m |
| 30054199 | 1/8 in. | 3/16 in. | 15m |
| 30053623 | 3/32 in. | 5/32 in. | 15m |
| 30053690 | 3/8 in. | 1/2 in. | 15m |
| 30053210 | 1/8 in. | 1/4 in. | 15m |
| 30053893 | 1/4 in. | 7/16 in. | 15m |
| 30054004 | 3/8 in. | 5/8 in. | 15m |
| 30053446 | 1/32 in. | 3/32 in. | 15m |
| 30053382 | 3/16 in. | 5/16 in. | 15m |
| 30053920 | 3/16 in. | 3/8 in. | 15m |
| 30053435 | 1/16 in. | 3/16 in. | 15m |
| 30053579 | 5/8 in. | 7/8 in. | 15m |
| 30054113 | 3/16 in. | 7/16 in. | 15m |
| 30054236 | 5/16 in. | 1/2 in. | 15m |
| 30054138 | 1/4 in. | 1/2 in. | 15m |
| 30053316 | 3/8 in. | 9/16 in. | 15m |
| 30053060 | 3/16 in. | 1/4 in. | 15m |
| 30054010 | 3/4 in. | 7/8 in. | 15m |
| 30053198 | 1 in. | 1-1/4 in. | 15m |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/4 in. |
| Material | TPE |
| Diameter (English) Outer | 3/8 in. |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 50 ft. |
| Sterilization Method | E-beam/gamma irradiation between 25 and 45 kGy |
| Color | Clear |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?