missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ Aquastar HPLC Columns, 3 and 5μm Particle Size

Product Code. 10056794 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10056794

Brand: Thermo Scientific™ 22505104630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polar endcapped for alternative selectivity

Thermo Scientific™ HyPURITY AQUASTAR™ HPLC Columns combine the benefits of the HyPURITY 190Å silica with a polar end-capped bonded chemistry. The result is a column with aqueous stability with good retention of polar compounds. HyPURITY is based on the highest quality silica available—essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases.

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.