missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Thermaseal™ 70 Wipers

Product Code. 17898905 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 1500
This item is not returnable. View return policy

Product Code. 17898905

Brand: Texwipe™ TX2079

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High absorbency, abrasion resistant.

  • Produced, packed in ISO Class 4 cleanroom
  • Hot cut
  • Thermally sealed edges
  • Continuous-filament
  • Double-knit
  • Diamensions: 23 × 23cm (9 × 9 in.)

Specifications

Product Type Thermaseal 70 Wipers
Length (English) 9 in.
Width (English) 9 in.
Material Polyester
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 150 Wipers/Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.