missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Temperature Logger
Click to view available options
Includes:
LCD and 2 External Sensors
LCD, 1 External Sensor
LCD, 1 Internal Sensor
Unit Size:
Each
Description
- HI-141 series of temperature loggers for use in fridges, incubators, freezers etc. The large LCD display shows operating data While logging the current temperature, sample number, maximum and minimum temperatures recorded, high and low alarm set points and number of samples which have exceeded alarm parameters. Easy to program and to download data using a mini-docking station and Windows™ compatible software.
- One or two channel
- LCD
- Internal/external sensor options
- Up to 16, 000 samples (1 channel), 8, 000/channel (2 channels)
- Logging interval from 1s to 24hr
- High/low alarm levels
- Waterproof casing
- Lithium battery
Specifications
Specifications
| Type | Temperature Datalogger |
| Includes | LCD, 1 External Sensor |
| Accuracy (Temperature) | ±0.5°C |
| Temperature Range (Metric) | -40°C to +125°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction