missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ TC Trinocular Inverted Biological Microscope
Specifications
Specifications
| Voltage | 220/240 V |
| Condenser Type | LWD-N.A. 0.40 and objective PH 10x |
| Diaphragm | Slide annual diaphragm, iris diaphragm and field diaphragm |
| Objective Types | Plan Achromatic |
| Nosepiece | Quadruple revolving with click stop |
| Electrical Requirements | 220/240 V |
| Frequency | 50/60 Hz |
| Eyepiece | WF 10X/18 mm |
| Lighting Type | Halogen |
| Head Style | Trinocular, 30° inclined |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?