missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips
Description
SuperSlik™ Low Retention tips UltraFine™ Point Fits Popular 250 uL Pipettes Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) Polypropylene USP Class VI resin Autoclavable 52.1 mm H. Made in USA
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 52.1 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free |
| For Use With (Application) | Micropipetting |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?