missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Superbroth: Regular
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1000 g
5000 g
Format:
Capsule
Unit Size:
1kg
5kg
Description
Regular size capsules.
- Contents/liter: 35g tryptone, 20g yeast extract, 5g NaCl
- Use 60 capsules per liter
Specifications
Specifications
| Certifications/Compliance | Molecular Biology Certified™ |
| Content And Storage | 15°C to 30°C |
| Format | Capsule |
| Grade | Molecular biology |
| Product Type | Microbiology Media |
| Formulation | Tryptone-B 35g/L, Yeast extract 20g/L, NaCI 5g/L |
| For Use With (Application) | For obtaining high yields of lambda phage and phagemids in Escherichia coli |
| Quantity | 5000 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction