missing translation for 'onlineSavingsMsg'
Learn More

Sucrose Brix/RI Standard, UKAS ISO 17025 / ISO 17034 Certified, Sucrose (12.00 °Brix / 1.35093 RI) Standard, 15 mL, Paragon Scientific™

Product Code. 16030410
Change view
Click to view available options
Quantity:
15 mL
Unit Size:
15mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16030410 15 mL 15mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16030410 Supplier Paragon Scientific Supplier No. SS12

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Paragon ISO 17025 and ISO 17034 certified brix standards are for the calibration and verification of all types of refractometer e.g handheld, Abbe and high accuracy digital instruments. Typically used within the food and beverage and pharmaceutical industries.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • Primary level refractive index standards traceable to National Standards
  • Manufactured in accordance with ICUMSA Methods
  • Supplied in tamper evident packs with 6 weeks shelf life

Specifications

Quantity 15 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.