missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Subframe, On Castors, Height 660 mm Up To Size 75; > 560 mm, For Un55Pa

Product Code. 16364427 Shop All Memmert Products
Click to view available options
Type:
Subframe
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16364427

Brand: Memmert™ UN55paB29748

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Models U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, 55 Series Model
Type Subframe
Length (English) 22 in. (Size 110 to 160), 26 in. (Size 30 to 75)
Length (Metric) 560 mm (Size 110 to 160), 660 mm (Size 30 to 75)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.