missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Flat Bottom Sampling Scoop
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 40
Description
- Flat bottom allows for use as a weigh boat
- Approximate volumes can be measured by removing excess powder
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 40/Pk. |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (English) | 17 oz. |
| Capacity (Metric) | 500 mL |
| Disposable | Single-use |
| Product Type | Scoop |
| Size | Bowl: 18 x 10.3 x 5 cm (7.125 x 4.125 x 2 in.) |
| Length (English) Handle | 4.875 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction