missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 25 mm Shelf Height

Product Code. 15200944 Shop All TENAK Products
Click to view available options
Holds:
Microtiterplates (24)
Microtiterplates (30)
Microtiterplates (32)
Microtiterplates (36)
Microtiterplates (40)
Microtiterplates (42)
Microtiterplates (44)
Microtiterplates (48)
Microtiterplates (50)
Microtiterplates (56)
Microtiterplates (60)
Microtiterplates (70)
Microtiterplates (72)
Microtiterplates (84)
Array:
10 x 4
10 x 5
10 x 6
10 x 7
11 x 4
12 x 5
12 x 6
12 x 7
15 x 5
6 x 4
6 x 5
6 x 6
6 x 7
8 x 4
8 x 5
8 x 6
8 x 7
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15200944

Brand: Tenak™ TE27470

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel

Specifications

Height (Metric) 25 mm
Dimensions (L x W x H) 450 x 135 x 398 mm
For Use With (Equipment) Upright Freezers
Holds Microtiterplates (72)
Array 15 x 5
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.