missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Male Pipe Adapter
Description
Designed for quick and easy assembly without tools
- Polyethylene Male Pipe Adapter
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Specifications
| Description | Barb x NPT(M) Connection |
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 1/8 in. |
| Diameter (Metric) Inner | 3.175 mm |
| Material | Stainless Steel |
| Packaging Quantity | 10 Fittings |
| Sterilization Method | Ethylene Oxide |
| Shape | Straight |
| Maximum Pressure | 30 psi |
| Product Type | Male Pipe Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?