missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Stainless Steel Calibration Weights - OIML E1
Shop All Ohaus Products
Click to view available options
Mass:
200 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
Unit Size:
Each
Description
- OIML Class E1 offers high accuracy with tight tolerances and guaranteed uncertainty 1/3 of the tolerance
- Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish
- Weights ranging in masses from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free, protecting your investment
Specifications
Specifications
| Certifications/Compliance | No Certificate |
| Material | Troemner Alloy 8 |
| Mass | 20 g |
| Tolerance | 0.025 mg |
| Includes | Protective Case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction