missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Chrom™ Aqueous Chromatography Columns

Product Code. p-4707013
Click to view available options
Length (Metric):
80 cm
Diameter (Metric):
15 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11969328

Brand: Spectrum™ 124017

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Diameter (Metric) 15 mm
For Use With Aqueous Solutions Including Most Acids, Bases, and Salts
Includes 10 μm bed support for use with most low-pressure media 0.1875 in. O.D. tube fittings, Polypropylene endplates
Length (Metric) 80 cm
Max. Pressure 45 psi
Material Fluoropolymer Resin, Polypropylene, Borosilicate Glass, and Nitrile Rubber
Type Spectra/Chrom™ Aqueous Chromatography Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado