missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Ultraviolet Viewing Cabinets: Darkroom

Product Code. p-4878075
Encompass
Click to view available options
Hood Type:
Felt Curtain
Soft Rubber Curtains
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11516486

Brand: Spectroline™ CX20

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Designed for viewing electrophoresis gels and TLC plates

 

  • Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish
  • Removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
  • Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera
  • Dimensions: 30.5L × 22.9W × 16.5cmH

 

Certifications

UL listed

Specifications

Height (English) 9 in.
Width (English) 8.7 in.
Includes Contoured eyepiece; Soft rubber curtain; Removable bottom panel; 8w UV-A, UV-C tubes
Height (Metric) 22.9cm
Wavelength 365/254nm
Width (Metric) 22.9cm
Hood Type Soft Rubber Curtains
For Use With (Application) UV viewing
Product Type Darkroom Cabinet
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.