missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Ultraviolet Viewing Cabinets
Description
Includes
Built-in 25w white light source with easy-access switches
- Available with or without 365/254nm UV lamp
- Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish; removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
- Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera; snap-on adapters can be ordered through your Fisher Scientific Customer Service Representative or by visiting www.fishersci.com
- Small Cabinets have space to view two 20 × 20cm gels or plates; can accommodate two double-tube UV lamps
- Large Cabinets have space for four 20 × 20cm gels or plates; accept two larger lamps
- Small cabinet housing dimensions: 17 1/2L × 20 1/4W × 9 3/4 in.H (45 × 51 × 25cm)
- Large cabinet housing dimensions: 19 1/2L × 24 1/4W × 12 3/4 in.H (50 × 62 × 32cm)
Certifications
UL listed
Specifications
Specifications
| Height (English) | 12 in. |
| Width (English) | 24.25 in. |
| Includes | Built-in 25w white light source |
| Height (Metric) | 30.4cm |
| Width (Metric) | 61.5cm |
| UV Monitoring | No |
| Size | Large |
| Product Type | Ultraviolet Viewing Cabinet Transilluminator |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?