missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Slimline™ UV Transilluminators

Product Code. 11510867
Encompass
Click to view available options
Wavelength:
254 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11510867

Brand: Spectroline™ TE254S

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

Hinged UV blocking cover, four 8w UV tubes, 4 1/4 x 5 1/2 in. (11 x 14cm) filter assembly and ON/OFF switch

Compact models are ideal for photodocumentation of small electrophoresis gels

  • Produce high UV intensity with even illumination
  • Unique diffusing screen ensures excellent irradiance uniformity and improved photographic results

Order Info

Dimensions: 14L x 1 1/2W x 2 1/4H (36 x 29 x 5.7cm). For 120V 60Hz.

Specifications

Length (Metric) 35.6 cm
Width (Metric) 29.2 cm
Height (Metric) 5.7 cm
Height (English) 2.5 in.
Product Type UV Transilluminator
Width (English) 11.5 in.
Filtration Area (English) 4.3 x 5.5 in.
Includes Hinged UV blocking cover, four 8w UV tubes, filter assembly and on/off switch
Length (English) 14 in.
No. of Places 4.0
Wattage 8 w
Filtration Area (Metric) 11 x 14 cm
Dimensions (L x W x H) 14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz
Intensity 9000 μw/cm2
Wavelength 254 nm
Lighting Type UV
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.