Learn More
Spectroline™ Shortwave/Longwave UV Lamps
Description
Large, standard intensity units offer broad area, wide-angle coverage. At 10 in. (25cm), single-wavelength , double 15-watt tubes produce peak intensity of 1100μw/cm2 and combination wavelengths peak at 550μw/cm2 for longwave (UV-A), 490μw/cm2 for shortwave (UV-C). Shortwave units have Longlife™ transmitting filter, which ensures higher initial UV intensity and resistance to solarization. Overall dimensions: 18.75L x 4.5W x 3.5 in.H (47.6 x 11.4 x 8.9cm). For 115V 60Hz.
Order Info
All models feature rugged, anodized aluminum housing with mounting brackets.
Specifications
Specifications
| Light Source | UV-A |
| Wavelength | 365 nm w/ Filter Assembly |
| Dimensions (L x W x H) | 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm) |
| Height (English) | 3.5 in. |
| Height (Metric) | 88.9 mm |
| Includes | Filter assembly |
| Length (English) | 18.75 in. |
| Length (Metric) | 476.2 mm |
| Packaging Quantity | 1 Ea. |
| Width (English) | 4.5 in. |
| Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.