missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Shortwave/Longwave UV Lamps

Brand:  Spectroline™ XX-15F

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11580967

  • POA / Pack of 508
Estimated Shipment: 23-07-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Large, standard intensity units offer broad area, wide-angle coverage. At 10 in. (25cm), single-wavelength , double 15-watt tubes produce peak intensity of 1100μw/cm2 and combination wavelengths peak at 550μw/cm2 for longwave (UV-A), 490μw/cm2 for shortwave (UV-C). Shortwave units have Longlife™ transmitting filter, which ensures higher initial UV intensity and resistance to solarization. Overall dimensions: 18.75L × 4.5W × 3.5 in.H (47.6 × 11.4 × 8.9cm). For 115V 60Hz.

Order Info

All models feature rugged, anodized aluminum housing with mounting brackets.

Specifications

Specifications

Bench and Display UV Lamp
245 nm
3.5 in.
18.75 in.
1 Ea.
114.3 mm
UV-C
18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9 mm)
88.9 mm
476.2 mm
4.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers