missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Select™ Series UV Transilluminators

Product Code. 11540867
Encompass
Change view
Click to view available options
Filtration Area (Metric):
15 x 15 cm
20 x 20 cm
20 x 26 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Filtration Area (Metric) unitSize
11540867 20 x 26 cm Each
11500857 20 x 20 cm Each
11530887 15 x 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11540867 Supplier Spectroline™ Supplier No. TI312E

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

Include hinged UV-blocking cover, diffusing screen, six 8w UV tubes and ON/OFF switch

Economically priced transilluminators with high-clarity fluorescent response, sensitivity to 1 to 2ng, 312nm wavelength, variable filter areas and Outstanding irradiance uniformity.

Economically priced transilluminators with high-clarity fluorescent response
•    Sensitivity down to 1 to 2ng
•    312nm wavelength with variable filter areas
•    Outstanding irradiance uniformity
•    Reveal even trace amounts of DNA
•    Easy-to-clean stainless-steel filter frame for reduced gel damage and contamination

Superior performance and safety
•    Removable, polymer-based diffusing screen below filter distributes light, eliminates confusing striations from contoured tubes
•    Clear hinged acrylic-based UV-blocking cover guards against UV exposure, protects filter from damage, fits easily over gels
•    Minimal photodamage: virtually eliminates 254nm transmission, for minimal photobleaching, photonicking, and photodimerization
•    Samples last longer; testing becomes faster and easier.
•    Longlife™ filter inhibits solarization up to 50x longer than conventional UV filters; slow aging extends filter life and provides greater brightness over a longer life span

Order Info

Units measure 13 1/4 x 12 x 3 1/2 in. (34 x 30.5 x 9cm); Wavelength: 312nm. Average UV intensity level at filter surface: 5,900μW/cm2. Available in 120V 60Hz, 230V 50Hz, and 100V 50/60Hz versions; please specify desired voltage when ordering.

Specifications

Length (Metric) 33.7 cm
Width (Metric) 30.48 cm
Height (Metric) 8.9 cm
Height (English) 3.5 in.
Product Type UV Transilluminator
Width (English) 12 in.
Filtration Area (English) 8 x 10 in.
Includes On/off switch, special diffusing screen, hinged UV-blocking cover
Length (English) 13.25 in.
No. of Places 6.0
Wattage 8 w
Filtration Area (Metric) 20 x 26 cm
Dimensions (L x W x H) 13.25 x 12 x 3.5 in. (33.7 x 30.48 x 8.9cm)
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz
Intensity 9000 μw/cm2
Wavelength 312 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.