missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ MiniMAX™ UV Lamps

Product Code. 11560907
Encompass
Click to view available options
Wavelength:
365 nm
365/254 nm
365/254 nm
Wattage:
4 W
5 W
Unit Size:
Pack of 365
This item is not returnable. View return policy

Product Code. 11560907

Brand: Spectroline™ UV5NF

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

AC adapter, nylon carrying strap and nylon travel pouch.

Compact, lightweight and portable for site or field inspections

  • Unique shadow box design blocks room light and makes materials glow brighter
  • Provides 4 to 6 hours of use
  • Powered by four 1.5-volt AA alkaline batteries (not included)
  • Slide-out compartment allows for quick, effortless battery replacement
  • Sliding light shield for trouble-free tube changing

Specifications

Wattage 5 W
Wavelength 365/254 nm
Includes AC adapter, carrying strap and pouch
Packaging Quantity 1 Ea.
Required Accessories (4) AA Batteries
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.