missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ MiniMax™ UV Lamp

Product Code. p-4708597
Encompass
Change view
Click to view available options
Product Type:
Non-filtered UV Tube
UV Tube
Wattage:
4 W
5 W
Unit Size:
Pack of 254
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Wattage unitSize
11550907 Non-filtered UV Tube 5 W Pack of 254
11540907 UV Tube 5 W Pack of 254
11510907 UV Tube 4 W Pack of 254
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11550907 Supplier Spectroline™ Supplier No. UV5G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Wattage 5 W
Wavelength 254 nm
Description Non-filtered shorwave UV tube w/ restricted aperture
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Width (English) 9 in.
Product Type Non-filtered UV Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.