missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ High-Intensity Longwave UV Lamps: BIB-150P

Product Code. 11502326
Encompass
Change view
Click to view available options
Wattage:
150 W
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage unitSize
11502326 150 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11502326 Supplier Spectroline™ Supplier No. BIB150P

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

8 ft. long (2.4m) power cord

Precision-engineered lamps ideal for inspection applications.

  • Ergonomically designed for easy handling
  • Impact-resistant polymer housing
  • Bulbs have a rated life of 5000 hours; unique Bulbsaver™ feature protects and extends bulb life
  • UV-absorbing spectacles included with lamp
  • Features a 150w Built-in-Ballast™ bulb that requires no heavy external transformer
  • Equipped with a vinyl-coated heat guard/stand to protect against burns and act as a convenient lamp stand

Order Info

For 115V 50/60Hz

Certifications

UL listed

†Relative intensity at 15 in. (38cm)

Specifications

Light Source UV
Wattage 150 W
Length (English) 9.62 in.
Length (Metric) 244.4 mm
Packaging Quantity 1 Ea.
Product Type UV Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.