missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ E-Series Handheld Lamps

Product Code. 11576556
Encompass
Click to view available options
Lighting Intensity:
1010 μW/cm2
1090 μW/cm2
1165 μW/cm2
1280 μW/cm2
1370 μW/cm2
1850 μW/cm2
1930 μW/cm2
330/390 μW/cm2
350/330 μW/cm2
350/390 μW/cm2
430 μW/cm2
610 μW/cm2
620 μW/cm2
660 μW/cm2
7105 μW/cm2
800 μW/cm2
Dimensions (L x W x H):
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm)
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm)
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm)
Unit Size:
Pack of 254
Pack of 312
Pack of 365
Pack of 730
This item is not returnable. View return policy

Product Code. 11576556

Brand: Spectroline™ EB160C

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

A full range of models in this lamp series

Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.

  • Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
  • Specular aluminum reflector ensures optimum UV irradiance
  • Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
  • All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
  • Outfitted with convenient, removable carrying handle for use with lamp stand
  • Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz

Certifications

UL listed

†Relative intensity at 6 in. (15.2cm)

Specifications

Voltage 120 V
Wavelength 312 nm
Case Material Silver Anodized Aluminum Housing
Dimensions (L x W x H) 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
Electrical Requirements 120 V, 60 Hz
Height (English) 2.5 in.
Height (Metric) 63.5 mm
Hertz 60 Hz
Includes One unfiltered 6w tube with longlife filter assembly
Length (English) 10.25 in.
Length (Metric) 260.35 mm
Lighting Intensity 610 μW/cm2
Packaging Quantity 1 Ea.
Width (English) 3.25 in.
Width (Metric) 82.55 mm
Product Type Handheld UV Lamp
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.