missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ E-Series Handheld Lamps
Click to view available options
Lighting Intensity:
1010 μW/cm2
1090 μW/cm2
1165 μW/cm2
1280 μW/cm2
1370 μW/cm2
1850 μW/cm2
1930 μW/cm2
330/390 μW/cm2
350/330 μW/cm2
350/390 μW/cm2
430 μW/cm2
610 μW/cm2
620 μW/cm2
660 μW/cm2
7105 μW/cm2
800 μW/cm2
Dimensions (L x W x H):
10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm)
13.25 x 3.25 x 2.5 in. (336.55 x 82.55 x 63.5 mm)
7 x 3.25 x 2.5 in. (177.8 x 82.55 x 63.5 mm)
8 x 3.25 x 2.5 in. (203.2 x 82.55 x 63.5 mm)
Unit Size:
Pack of 254
Pack of 312
Pack of 365
Pack of 730
Description
Select the best combination of UV wavelength, intensity, size, and wattage for specific applications, including chromatography, gel electrophoresis, UV irradiation, and UV curing.
- Offer easy wavelength interchangeability, making these viewing systems ideal for numerous applications where a darkened environment is needed
- Specular aluminum reflector ensures optimum UV irradiance
- Corrosion-resistant, specular aluminum housings provide comfortable, long-lasting service
- All short- and medium-wave models feature Longlife™ filter glass for higher initial UV transmission and maximum resistance to solarizations
- Outfitted with convenient, removable carrying handle for use with lamp stand
- Available in 120V/60Hz, 230V/50Hz, or 100V/50-60Hz
Certifications
UL listed
†Relative intensity at 6 in. (15.2cm)
Specifications
Specifications
| Voltage | 120 V |
| Wavelength | 312/254 nm |
| Case Material | Silver Anodized Aluminum Housing |
| Dimensions (L x W x H) | 10.25 x 3.25 x 2.5 in. (260.35 x 82.55 x 63.5 mm) |
| Electrical Requirements | 120 V, 60 Hz |
| For Use With (Equipment) | RUVIS |
| Height (English) | 2.5 in. |
| Height (Metric) | 63.5 mm |
| Hertz | 60 Hz |
| Includes | One 6 W medium wave tube, one 6 W shortwave tube with longlife filter assembly |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction