missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Twaddell Hydrometers

Click to view available options
Specific Gravity Range:
0 to 24 Tw
24 to 48 Tw
74 to 102 Tw
Unit Size:
Each
Description
For reporting the measured specific gravity of a liquid relative to water. Brannan™ Twaddell Hydrometers are manufactured from soda glass, steel shot ballast and synthetic wax resin.
- 160 mm in length
- With single degree divisions
- Adjusted for use at 15.6°C (60°F)
- For medium surface tension liquids
- Available for numerous Twaddell ranges
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Twaddle Hydrometer |
| Accuracy | ±1 Tw |
| Increments | 1 Tw |
| Length (Metric) | 160 mm |
| Ballast Type | Steel Shot |
| Specific Gravity Range | 74 to 102 Tw |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction