missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Smart-Vue Pro Receivers
IT friendly LoRaWan provides easy set-up of a reliable, independent and secure wireless network
Specifications
| Type | Receiver |
|---|---|
| Display Type | No Display |
| Includes | External Antenna, Universal Power Supply, LoRaWAN Flyer |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| Range | 10 Miles Line of Sight, 2 to 3 Miles in Urban Environments |
Description
LoRA is short for Long Range wireless Wide Area Network. It is a stand-alone dedicated network and increases connectivity range for IoT devices by 2 km in urban and 10 km in rural areas. This receiver pushes data to the Cloud by connecting to your local network via an Ethernet or Wi-Fi connection.
Long range wireless connectivity enables a single receiver to cover large areas, replacing the need for repeaters Dedicated wireless network requires only an internet connection, minimal IT support needed to set up. Support for up to 1000 data logging sensors per gatewaySpecifications
| Receiver | |
| External Antenna, Universal Power Supply, LoRaWAN Flyer | |
| 10 Miles Line of Sight, 2 to 3 Miles in Urban Environments |
| No Display | |
| Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title