missing translation for 'onlineSavingsMsg'
Learn More

Shortwave/Longwave UV Lamp

Product Code. 11516586
Encompass
Change view
Click to view available options
Wattage:
4 W
Unit Size:
Pack of 365
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage unitSize
11516586 4 W Pack of 365
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Always wear UV protective goggles.

Product Code. 11516586 Supplier Spectronics Corporation Supplier No. ENF240C

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Always wear UV protective goggles.

Illuminates gels stained with ethidium bromide.

  • Combination UV lamp includes one 4w longwave tube and one 4w shortwave tube
  • Specular reflector ensures maximum UV illumination
  • Dimensions: 8.5L x 2.5W x 2 in.H (21.6 x 6.4 x 5.1cm)
  • Weight: 1.5 lb. (0.68kg)

Specifications

Light Source UV
Wattage 4 W
Dimensions (L x W x H) 8.5 x 2.5 x 2 in. (215.9 x 63.5 x 50.8 mm)
Height (English) 2 in.
Height (Metric) 50.8 mm
Includes One 4 W longwave tube and one 4 W shortwave tube
Length (English) 8.5 in.
Length (Metric) 215.9 mm
Packaging Quantity 1 Ea.
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Product Type UV Lamp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.