missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ SGE Liner for AC Control Injector
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
515.00 EUR - 2185.00 EUR
Specifications
Length (Metric) | 73 mm |
---|---|
Product Type Specs | Simulated Distillation Inlet Liner |
Diameter (Metric) Inner | 1.6 mm |
Diameter (Metric) Outer | 3 mm |
For Use With (Equipment) | Programmed Injector |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12994061
|
Trajan Scientific and Medical™
092211 |
25/Pk. |
2185.00 EUR
Pack of 25 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
12974061
|
Trajan Scientific and Medical™
092210 |
5/Pk. |
515.00 EUR
Pack of 5 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent GC Systems
Specifications
73 mm | |
1.6 mm | |
Programmed Injector |
Simulated Distillation Inlet Liner | |
3 mm |