missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl (B-427) Labels for M611, BMP61 and BMP71
Click to view available options
Width (Metric):
6.4 mm
12.7 mm
19.1 mm
25.4 mm
38.1 mm
44.5 mm
50.8 mm
Height (Metric):
19.1 mm
25.4 mm
31.8 mm
38.1 mm
63.5 mm
85.7 mm
101.6 mm
152.4 mm
Color:
Blue, Transparent
Brown, Transparent
Gray, Transparent
Green, Transparent
Orange, Transparent
Purple, Transparent
Red, Transparent
White, Transparent
Yellow, Transparent
Vertical Repeat (Metric):
9.5 mm
15.9 mm
22.2 mm
28.6 mm
34.9 mm
41.3 mm
54 mm
66.7 mm
88.9 mm
104.8 mm
155.6 mm
Unit Size:
1 roll
Description
- Provided in a self-laminated format with a yellow printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | Red, Transparent |
| Finish | Matte |
| Material | Self-laminating Vinyl |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | BMP™61, BMP™71, BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction