missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Low Retention Pipette Tip
Click to view available options
Volume (Metric):
300 μL
Unit Size:
Pack of 960
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Low-retention tips for minimized sample retention
- Without chemical coating/siliconization
- Particularly suitable for demanding samples with increased viscosity or low surface tension (detergents)
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Clear |
| Autoclavable | Autoclavable |
| Model | Low-Retention |
| Length (English) | 2.37 in. |
| Length (Metric) | 60.2 mm |
| Certifications/Compliance | ISO 9001; ISO 8655-6; ISO 10993-5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction