missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Rubber Small Volume Pacifier
Click to view available options
Color:
Blue
White
Capacity (Metric):
1 mL
2 mL
10 mL
Unit Size:
Pack of 10
Description
- For liquid handling
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Small Volume Pacifier |
| Material | Rubber |
| Color | White |
| Capacity (Metric) | 2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction