missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Rotary Tube Furnace RSRC 1300 Series with P470 Controller

Product Code. 15968440 Shop All Nabertherm Products
Change view
Click to view available options
Diameter (Metric) Outer:
80 mm
120 mm
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Length (Metric) unitSize
15968440 80 mm 500 mm Each
15908450 80 mm 750 mm Each
15988450 120 mm 500 mm Each
15928460 120 mm 750 mm Each
15948450 120 mm 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15968440 Supplier Nabertherm Supplier No. RR0851D42

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Particularly suitable for processes where continuously running batch material is heated for a short time. The furnace is positioned slightly inclined heated-up to the target temperature. The material passes through the heated area of the tube and falls on the lower end out of the tube.

  • Maximum Temperature: 1300 °C
    • Open tube made of ceramics C 530
    • Thermocouple type S
  • Heating elements on support tubes provide for free radiation
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Adjustable drive of approx. 2-45 rpm
  • Digital display unit for the tilting angle of the rotary tube furnace
  • Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
  • Compact system, rotary tube furnace positioned on a base frame with
    • Manual spindle drive with crank to preset the tilting angle
    • Switchgear and controls integrated
    • Castors
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1300°C
Temperature Control P470
Dimensions (L x W x H) Exterior 1045 x 2505 x 1655 mm
Length (Metric) 500 mm
Diameter (Metric) Outer 80 mm
Weight (Metric) 555 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.