missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Rotarus™ Volume 50 Peristaltic Pump
Description
- For continuous delivery in speed ranges from 0.2 to 100 revolutions per minute
- Performance class with 50 watt ensures exact delivery
- Inox stainless steel design
- Protection class IP 65
- RFID technology is used to detect the pump head
- Automatic blockage detection and hose rupture monitoring
- Control panel for the most important functions is integrated directly into the housing
- Equipped with an external control unit with touchscreen
- Rapid and tool-free changing of pump heads
- Operation with 24 V DC
- Variable cycles and graduated pump speeds can be controlled reliably and precisely
- Changeable pump heads, single and multichannel design
Specifications
Specifications
| Flow Rate | From 0.2 to 100 RPM |
| For Use With (Application) | Dispening liquids |
| Material | Stainless steel |
| Model | rotarus volume 50i |
| Pump Head | Changeable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?