missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Rotarus™ Standard 100 Peristaltic Pump

Product Code. 15651227
Change view
Click to view available options
Motor Speed:
5 to 500 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Motor Speed unitSize
15651227 5 to 500 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15651227 Supplier Hirschmann™ Supplier No. 9501524

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A peristaltic pump for continuous delivery in speed ranges from 5 to 500 revolutions per minute.

  • Powerful basic model in the peristaltic pump series
  • Cost-effective, rapid delivery pump for high flow rates
  • Ideal for flexible applications, thanks to use of diverse pump heads and hoses
  • Control panel on the housing enables simple and rapid configuration of the most important parameters
  • Speed is programmed directly on the unit
  • Performance class with 100 Watt
  • Stainless steel housing, protection class IP 65
  • Changeable pump heads, single and multichannel design
  • Rapid and tool-free changing of pump heads
  • Operation with 24 V DC

Specifications

Enclosure Rating IP65
Motor Speed 5 to 500 rpm
Material Stainless Steel
Model Rotarus standard 100i
Voltage 24 V DC
Type Peristaltic Pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.