missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Reticle, Crosshair, Protractor, 1° div./360°, 23mm dia.

Product Code. 15475162
Change view
Click to view available options
Diameter (Metric):
23 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15475162 23 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15475162 Supplier Motic™ Supplier No. 1101001400231
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated reticle for specimen measurements. Motic™ Reticle, Crosshair, Protractor, 1°div./360°, 23mm dia. is a crosshair and 360° protractor reticle divided into single degrees.

  • Graduated protractor for specimen measurement.
  • Crosshair for quadrant division.
  • Divisions: Single degrees.
  • Protractor: 360°
  • Reticle diameter: 23mm.

Specifications

Type Crosshair, Protractor, Graduated
Description 1° divisions in 360°
Diameter (Metric) 23 mm
For Use With (Equipment) Eyepiece, 23mm dia., ST-39, SFC-11, SMZ-140, SL-40, DM-39, DM-143 Microscopes
Includes Crosshair, Protractor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.