missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Reticle, Crossed Scale, 100 div./10mm, 25mm dia.
Click to view available options
For Use With (Equipment):
Eyepiece 25mm, SMZ-161, SMZ-171 Microscopes
Unit Size:
Each
Description
- Graduated for specimen measurement.
- Crossed double scale.
- Divisions: 100.
- Reticle line length: 10mm.
- Reticle diameter: 25mm.
Specifications
Specifications
| Type | Crosshair, Graduated |
| Description | 100 divisions in 10mm |
| For Use With (Equipment) | Eyepiece 25mm, SMZ-161, SMZ-171 Microscopes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction