missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Reticle 100 div./10mm, 23mm dia.

Product Code. 15485162
Click to view available options
Diameter (Metric):
23 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15485162

Brand: Motic™ 1101001400192

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated reticle for specimen measurements. Motic™ Reticle 100div./10mm, 23mm dia. is divided into 100 divisions over 10mm.

  • Graduated for specimen measurement.
  • Divisions: 100.
  • Reticle line length: 10mm.
  • Reticle diameter: 23mm.

Specifications

Type Reticle
Description 100 divisions in 10mm
Diameter (Metric) 23 mm
For Use With (Equipment) Eyepiece, 23mm dia., SMZ-140, SFC-11, SL-40, DM-39, DM-143, ST-39 Microscopes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.