missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Rectangle and Circle Cryogenic Barcode Labels for Liquid Nitrogen Storage on Large Roll
Description
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Each row has one rectangular and one round label
- Available in a variety of colors and sizes
- Stored on a 76.2 mm roll
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 2 Labels |
| Quantity | 4000/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?