missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
freezer, for 3 boxes, 100mm high, stainless steel, with locking rod, Tenak
Specifications
Specifications
| Cabinet Material | Stainless Steel |
| For Use With (Equipment) | All freezer models |
| Includes | Locking rod to secure cryoboxes |
| Array | 1 x 3 |
| Dimensions (DxWxH) Exterior | 140 x 140 x 316 mm |
| Depth (Metric) Exterior | 140 mm |
| Height (Metric) Exterior | 316 mm |
| Width (Metric) Exterior | 140 mm |
| Holds | Cryoboxes (3, 100 mm H) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?