missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Stirrer Shaft
Description
- Designed for use with SVL™ stirrer heads and stirrer bearings
- Manufactured from borosilicate glass - Lower end with internal screwthread to accept choice of stirrer heads - Upper section of shaft is ground to fit choice of stirrer bearings
Specifications
Specifications
| Description | 100, 200mL Capacity reaction vessels |
| For Use With (Equipment) | SVL™ stirrer heads and stirrer bearings, 100 to 250mL reactor |
| Quantity | 1PK |
| Type | Stirring Shaft |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?