missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Cleargreen™ Non-DEHP PVC Tubing

Product Code. 11779629
Click to view available options
Diameter (Metric) Inner:
3.2 mm
6.3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11779629

Brand: Masterflex™ 9660520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate odor transferring to samples with this PVC tubing. Cleargreen™ Non-DEHP PVC Tubing is ideal for laboratory, food & beverage, pharmaceutical, environmental and general lab applications.

  • Odorless, phthalate free and translucent.
  • Low water absorption, low extractables
  • Certifications: FDA approved, USP Class VI, 3A compliant, REACH-compliant
  • Temperature range: -50 to 74°C
  • Sterilize: Autoclave or ethylene oxide

Specifications

Certifications/Compliance FDA Compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant
Autoclavable Autoclavable
Diameter (Metric) Inner 3.2 mm
Material PVC
Diameter (Metric) Outer 6.3 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 1.6 mm
For Use With (Application) Lab research, food and beverage, pharmaceutical, environmental and general lab applications
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.